Single Entry Insulated Ferrule 10.0mm Cable 12mm Pin Brown

Order Code: ZT5093149S

Qty of 100 for
£93.00 Inc VAT (20%)
£0.93 each
QuantityPriceDiscount
1 - 9999£0.930%
10000 - 19999£0.894.5%
20000 - 49999£0.867.5%
50000 +£0.8212%

This product must be ordered in multiples of 100

Description

Newlec SINGLE ENTRY INSULATED FERRULE 10.0MM CABLE 12MM PIN BROWN Cable Terminations & Connectors (NEW2210) NLBFB1249

Specifications for Single Entry Insulated Ferrule 10.0mm Cable 12mm Pin Brown
  • Material
    Copper
  • Sleeve Length
    12mm
  • Nominal Cross Section
    10
    10
  • Surface Protection
    Tinned
  • Insulation Material
    Polypropylene (PP)
  • Construction Type
    Standard
  • Colour
    Brown

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome