Menu
Categories ▾
Menu
Login
Login / Register
Basket
Free Delivery
On Orders £25* And Over
Business Accounts
Quotations
Quick Order ▾
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Electrical & Lighting
Electrical
Wire Connectors & Terminals
Wire Terminals
Pin Terminals
Single Entry Insulated Ferrule 2.5mm Cable 18mm Pin Blue
By Cembre
Order Code:
ZT5091912S
£1.44
each
Inc VAT (20%)
£1,440.00 minimum order value
Add to basket
Minimum order quantity: 1000.
Get it in
15-17
working days
Available
GBP
1440.00
https://www.zoro.co.uk/shop/electrical-and-lighting/pin-terminals/single-entry-insulated-ferrule-2-5mm-cable-18mm-pin-blue/p/ZT5091912S
Add to quotation
View all Pin Terminals
Description
Cembre SINGLE ENTRY INSULATED FERRULE 2.5MM CABLE 18MM PIN BLUE PK.. Endsleeves PKC2518-UK
Specifications
Specifications for Single Entry Insulated Ferrule 2.5mm Cable 18mm Pin Blue
Material
Copper
Nominal Cross Section
2.5
2.5
Sleeve Length
18mm
Insulation Material
Polypropylene (PP)
Colour
Blue
Surface Protection
Tinned
Construction Type
Standard
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome