Single Entry Insulated Ferrule 2.5mm Cable 8mm Pin Blue

Order Code: ZT5093228S

Qty of 500 for
£610.00 Inc VAT (20%)
£1.22 each

This product must be ordered in multiples of 500

Description

Newlec SINGLE ENTRY INSULATED FERRULE 2.5MM CABLE 8MM PIN BLUE Cable Terminations & Connectors (NEW2210) NLBFB826

Specifications for Single Entry Insulated Ferrule 2.5mm Cable 8mm Pin Blue
  • Material
    Copper
  • Surface Protection
    Tinned
  • Construction Type
    Standard
  • Nominal Cross Section
    2.5
    2.5
  • Colour
    Blue
  • Insulation Material
    Polypropylene (PP)

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome