Single Entry Insulated Ferrule 4.0mm Cable 12mm Pin Orange

Order Code: ZT5093175S

Qty of 500 for
£445.00 Inc VAT (20%)
£0.89 each
QuantityPriceDiscount
1 - 249999£0.890%
250000 +£0.854.5%

This product must be ordered in multiples of 500

Description

Newlec SINGLE ENTRY INSULATED FERRULE 4.0MM CABLE 12MM PIN ORANGE Cable Terminations & Connectors (NEW2210) NLBFO932

Specifications for Single Entry Insulated Ferrule 4.0mm Cable 12mm Pin Orange
  • Material
    Copper
  • Colour
    Orange
  • Insulation Material
    Polypropylene (PP)
  • Nominal Cross Section
    4
    4
  • Sleeve Length
    9mm
  • Construction Type
    Standard
  • Surface Protection
    Tinned

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome