Single Entry Insulated Ferrule 6.0mm Cable 12mm Pin Green

Order Code: ZT5093170S

Qty of 100 for
£93.00 Inc VAT (20%)
£0.93 each
QuantityPriceDiscount
1 - 9999£0.930%
10000 - 19999£0.894.5%
20000 - 49999£0.867.5%
50000 +£0.8212%

This product must be ordered in multiples of 100

Description

Newlec SINGLE ENTRY INSULATED FERRULE 6.0MM CABLE 12MM PIN GREEN Cable Terminations & Connectors (NEW2210) NLBFG1239

Specifications for Single Entry Insulated Ferrule 6.0mm Cable 12mm Pin Green
  • Material
    Copper
  • Nominal Cross Section
    6
    6
  • Colour
    Green
  • Construction Type
    Standard
  • Insulation Material
    Polypropylene (PP)
  • Sleeve Length
    12mm
  • Surface Protection
    Tinned

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome