Menu
Categories ▾
Menu
Login
Login / Register
Basket
Free Delivery
On Orders £25* And Over
Business Accounts
Quotations
Quick Order ▾
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Electrical & Lighting
Electrical
Wire Connectors & Terminals
Wire Terminals
Pin Terminals
Single Entry Insulated Ferrule 6.0mm Cable 12mm Pin Green
By Cembre
Order Code:
ZT5093401S
£1.44
each
Inc VAT (20%)
£1,440.00 minimum order value
Add to basket
Minimum order quantity: 1000.
Get it in
15-17
working days
Available
GBP
1440.00
https://www.zoro.co.uk/shop/electrical-and-lighting/pin-terminals/single-entry-insulated-ferrule-6-0mm-cable-12mm-pin-green/p/ZT5093401S
Add to quotation
View all Pin Terminals
Description
Cembre SINGLE ENTRY INSULATED FERRULE 6.0MM CABLE 12MM PIN GREEN PK.. Endsleeves PKE612-UK
Specifications
Specifications for Single Entry Insulated Ferrule 6.0mm Cable 12mm Pin Green
Material
Copper
Nominal Cross Section
6
6
Construction Type
Standard
Insulation Material
Polypropylene (PP)
Colour
Green
Surface Protection
Tinned
Sleeve Length
12mm
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome