Term Diode DK4/35 2D GET.SCH.A1 1A 4mm Beige Screw Connect - 396660000

Order Code: ZT4992726S

Qty of 100 for
£829.00 Inc VAT (20%)
£8.29 each

This product must be ordered in multiples of 100

Description

Weidmuller TERM DIODE DK4/35 2D GET.SCH.A1 1A 4MM BEIGE SCRW CONNECT Terminal with Electronic Components (P400) 396660000

Specifications for Term Diode DK4/35 2D GET.SCH.A1 1A 4mm Beige Screw Connect - 396660000
  • No. of Levels
    2
  • Rated Voltage
    380V
  • Rated Current
    10A
  • Colour
    Beige
  • Operating Temperature
    50 - 100
  • Insulation Material
    Thermoplastic

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome