Menu
Categories ▾
Menu
Login
Login / Register
Basket
Free Delivery
On Orders £25* And Over
Business Accounts
Quotations
Quick Order ▾
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Electrical & Lighting
Electrical
Wire Connectors & Terminals
Wire Terminals
Pin Terminals
Term Double Tier WDK 2.5 Bl 2.5mm 24A 400V Blue Screw Conn Drct M
By Weidmuller
Order Code:
ZT4991252S
Qty of 100 for
£369.00
Inc VAT (20%)
£3.69 each
£439.00
15.5% off
Quantity
Price
Discount
1 - 9999
£3.69
0%
10000 +
£3.39
8%
100
Add to basket
This product must be ordered in multiples of 100
Get it by
Mon, 2nd Dec
In Stock
GBP
369.00
https://www.zoro.co.uk/shop/electrical-and-lighting/pin-terminals/term-double-tier-wdk-2-5-bl-2-5mm-24a-400v-blue-screw-conn-drct-m/p/ZT4991252S
Add to quotation
View all Pin Terminals
Description
Weidmuller TERM DBL TIER WDK 2.5 BL 2.5MM 24A 400V BLU SCRW CONN DRCT M W-Series (P110) 1021580000
Tags:
#BulkDiscount
#ReducedPrice
Specifications
Specifications for Term Double Tier WDK 2.5 Bl 2.5mm 24A 400V Blue Screw Conn Drct M
No. of Levels
2
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome