Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Help & Support
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Electrical & Lighting
Electrical
Wire Connectors & Terminals
Wire Terminals
Pin Terminals
Term Double Tier WDK 2.5N 2.5mm 24A 800V Beige Screw Conn Drct M
By Weidmuller
Order Code:
ZT4991464S
Qty of 100 for
£319.00
Inc VAT (20%)
£3.19 each
100
Add to basket
This product must be ordered in multiples of 100
Get it in
15-17
working days
Available
GBP
319.00
https://www.zoro.co.uk/shop/electrical-and-lighting/pin-terminals/term-double-tier-wdk-2-5n-2-5mm-24a-800v-beige-screw-conn-drct-m/p/ZT4991464S
Add to quotation
View all Pin Terminals
Description
Weidmuller TERM DBL TIER WDK 2.5N 2.5MM 24A 800V BEIGE SCRW CONN DRCT M W-Series (P110) 1041600000
Specifications
Specifications for Term Double Tier WDK 2.5N 2.5mm 24A 800V Beige Screw Conn Drct M
No. of Levels
2
Rated Current
24A
Operating Temperature
50 - 120
Rated Voltage
800V
Colour
Beige
Insulation Material
Thermoplastic
Mounting Method
Direct mounting
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome