Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Electrical & Lighting
Electrical
Wire Connectors & Terminals
Wire Terminals
Pin Terminals
Term Double Tier WDK 2.5PE 2.5mm 6KV 400V Grn/yel Screw Conn Drc
By Weidmuller
Order Code:
ZT4991389S
Qty of 100 for
£919.00
Inc VAT (20%)
£9.19 each
100
Add to basket
This product must be ordered in multiples of 100
Get it in
15-17
working days
Available
GBP
919.00
https://www.zoro.co.uk/shop/electrical-and-lighting/pin-terminals/term-double-tier-wdk-2-5pe-2-5mm-6kv-400v-grn-yel-screw-conn-drc/p/ZT4991389S
Add to quotation
View all Pin Terminals
Description
Weidmuller TERM DBL TIER WDK 2.5PE 2.5MM 6KV 400V GRN/YEL SCRW CONN DRC W-Series (P110) 1036300000
Specifications
Specifications for Term Double Tier WDK 2.5PE 2.5mm 6KV 400V Grn/yel Screw Conn Drc
No. of Levels
2
Operating Temperature
50 - 120
Insulation Material
Thermoplastic
Rated Voltage
400V
Colour
Yellow
Mounting Method
Direct mounting
Rated Current
24A
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome