Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Electrical & Lighting
Electrical
Wire Connectors & Terminals
Wire Terminals
Pin Terminals
Term Earth Zpe 2.5-2 2.5mm 8KV 800V Grn/yel SDS Clamp CO
By Weidmuller
Order Code:
ZT4990917S
Qty of 100 for
£499.00
Inc VAT (20%)
£4.99 each
100
Add to basket
This product must be ordered in multiples of 100
Get it in
15-17
working days
Available
GBP
499.00
https://www.zoro.co.uk/shop/electrical-and-lighting/pin-terminals/term-earth-zpe-2-5-2-2-5mm-8kv-800v-grn-yel-sds-clamp-co/p/ZT4990917S
Add to quotation
View all Pin Terminals
Description
Weidmuller TERM EARTH ZPE 2.5-2 2.5MM 8KV 800V GRN/YEL TENSION CLAMP CO Z-Series (P120) 1772090000
Specifications
Specifications for Term Earth Zpe 2.5-2 2.5mm 8KV 800V Grn/yel SDS Clamp CO
No. of Levels
1
Operating Temperature
50 - 100
Colour
Green/yellow
Insulation Material
Thermoplastic
Mounting Method
DIN rail (top hat rail) 35 mm
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome