Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Electrical & Lighting
Electrical
Wire Connectors & Terminals
Wire Terminals
Pin Terminals
Term Feed Thru WDU 16/ZA 16mm 76A 1000V Beige Screw Conn Drct
By Weidmuller
Order Code:
ZT4991473S
Qty of 100 for
£309.00
Inc VAT (20%)
£3.09 each
100
Add to basket
This product must be ordered in multiples of 100
Get it in
15-17
working days
Available
GBP
309.00
https://www.zoro.co.uk/shop/electrical-and-lighting/pin-terminals/term-feed-thru-wdu-16-za-16mm-76a-1000v-beige-screw-conn-drct/p/ZT4991473S
Add to quotation
View all Pin Terminals
Description
Weidmuller TERM FEED THRU WDU 16/ZA 16MM 76A 1000V BEIGE SCRW CONN DRCT W-Series (P110) 1028900000
Specifications
Specifications for Term Feed Thru WDU 16/ZA 16mm 76A 1000V Beige Screw Conn Drct
No. of Levels
1
Rated Current
76A
Mounting Method
Direct mounting
Rated Voltage
1000V
Insulation Material
Thermoplastic
Operating Temperature
50 - 120
Colour
Beige
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome