Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Electrical & Lighting
Electrical
Wire Connectors & Terminals
Wire Terminals
Pin Terminals
Term Feed Thru WDU 2.5 GE 2.5mm 24A 800V YEL Screw Conn Drct
By Weidmuller
Order Code:
ZT4991217S
Qty of 100 for
£179.00
Inc VAT (20%)
£1.79 each
£209.00
14% off
Quantity
Price
Discount
1 - 9999
£1.79
0%
10000 - 19999
£1.70
5%
20000 +
£1.61
10%
100
Add to basket
This product must be ordered in multiples of 100
Get it in
15-17
working days
Available
GBP
179.00
https://www.zoro.co.uk/shop/electrical-and-lighting/pin-terminals/term-feed-thru-wdu-2-5-ge-2-5mm-24a-800v-yel-screw-conn-drct/p/ZT4991217S
Add to quotation
View all Pin Terminals
Description
Weidmuller TERM FEED THRU WDU 2.5 GE 2.5MM 24A 800V YEL SCRW CONN DRCT W-Series (P110) 1020020000
Tags:
#BulkDiscount
#ReducedPrice
Specifications
Specifications for Term Feed Thru WDU 2.5 GE 2.5mm 24A 800V YEL Screw Conn Drct
No. of Levels
1
Colour
Yellow
Insulation Material
Thermoplastic
Rated Voltage
800V
Rated Current
24A
Operating Temperature
50 - 120
Mounting Method
Direct mounting
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome