Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Electrical & Lighting
Electrical
Wire Connectors & Terminals
Wire Terminals
Pin Terminals
Term Feed Thru WDU 2.5 or 2.5mm 24A 800V Orange Screw Conn Drct
By Weidmuller
Order Code:
ZT4991142S
Qty of 100 for
£179.00
Inc VAT (20%)
£1.79 each
£209.00
14% off
Quantity
Price
Discount
1 - 9999
£1.79
0%
10000 - 19999
£1.70
5%
20000 +
£1.61
10%
100
Add to basket
This product must be ordered in multiples of 100
Get it in
15-17
working days
Available
GBP
179.00
https://www.zoro.co.uk/shop/electrical-and-lighting/pin-terminals/term-feed-thru-wdu-2-5-or-2-5mm-24a-800v-orange-screw-conn-drct/p/ZT4991142S
Add to quotation
View all Pin Terminals
Description
Weidmuller TERM FEED THRU WDU 2.5 OR 2.5MM 24A 800V ORG SCRW CONN DRCT W-Series (P110) 1020060000
Tags:
#BulkDiscount
#ReducedPrice
Specifications
Specifications for Term Feed Thru WDU 2.5 or 2.5mm 24A 800V Orange Screw Conn Drct
No. of Levels
1
Insulation Material
Thermoplastic
Operating Temperature
50 - 120
Colour
Orange
Rated Voltage
800V
Mounting Method
Direct mounting
Rated Current
24A
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome