Term Feed Thru WDU 35/ZA 35mm 125A 1000V DK Beige Screw Conn

Order Code: ZT4991289S

Qty of 100 for
£739.00 Inc VAT (20%)
£7.39 each

This product must be ordered in multiples of 100

Description

Weidmuller TERM FEED THRU WDU 35/ZA 35MM 125A 1000V DK BEIGE SCRW CONN W-Series (P110) 1028800000

Specifications for Term Feed Thru WDU 35/ZA 35mm 125A 1000V DK Beige Screw Conn
  • No. of Levels
    1
  • Rated Current
    125A
  • Mounting Method
    Direct mounting
  • Insulation Material
    Thermoplastic
  • Operating Temperature
    50 - 120
  • Rated Voltage
    1000V
  • Colour
    Beige

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome