Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Electrical & Lighting
Electrical
Wire Connectors & Terminals
Wire Terminals
Pin Terminals
Term Feed Thru WDU 4 Ge/sw 4mm 32A 800V Screw Conn Drct Mntg
By Weidmuller
Order Code:
ZT4991383S
Qty of 100 for
£309.00
Inc VAT (20%)
£3.09 each
100
Add to basket
This product must be ordered in multiples of 100
Get it in
15-17
working days
Available
GBP
309.00
https://www.zoro.co.uk/shop/electrical-and-lighting/pin-terminals/term-feed-thru-wdu-4-ge-sw-4mm-32a-800v-screw-conn-drct-mntg/p/ZT4991383S
Add to quotation
View all Pin Terminals
Description
Weidmuller TERM FEED THRU WDU 4 GE/SW 4MM 32A 800V SCRW CONN DRCT MNTG W-Series (P110) 1020190000
Specifications
Specifications for Term Feed Thru WDU 4 Ge/sw 4mm 32A 800V Screw Conn Drct Mntg
No. of Levels
1
Operating Temperature
50 - 120
Mounting Method
Direct mounting
Colour
Yellow
Rated Voltage
800V
Rated Current
32A
Insulation Material
Thermoplastic
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome