Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Electrical & Lighting
Electrical
Wire Connectors & Terminals
Wire Terminals
Pin Terminals
Term Feed Thru WDU 4 SW 4mm 32A 800V Black Screw Conn Drct Mntg
By Weidmuller
Order Code:
ZT4991278S
Qty of 100 for
£173.00
Inc VAT (20%)
£1.73 each
£203.00
14.5% off
Quantity
Price
Discount
1 - 9999
£1.73
0%
10000 - 19999
£1.66
4%
20000 +
£1.59
8%
100
Add to basket
This product must be ordered in multiples of 100
Get it in
15-17
working days
Available
GBP
173.00
https://www.zoro.co.uk/shop/electrical-and-lighting/pin-terminals/term-feed-thru-wdu-4-sw-4mm-32a-800v-black-screw-conn-drct-mntg/p/ZT4991278S
Add to quotation
View all Pin Terminals
Description
Weidmuller TERM FEED THRU WDU 4 SW 4MM 32A 800V BLK SCRW CONN DRCT MNTG W-Series (P110) 1020110000
Tags:
#BulkDiscount
#ReducedPrice
Specifications
Specifications for Term Feed Thru WDU 4 SW 4mm 32A 800V Black Screw Conn Drct Mntg
No. of Levels
1
Rated Voltage
800V
Colour
Black
Insulation Material
Thermoplastic
Mounting Method
Direct mounting
Operating Temperature
50 - 120
Rated Current
32A
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome