Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Electrical & Lighting
Electrical
Wire Connectors & Terminals
Wire Terminals
Pin Terminals
Term Feed Thru Zdu 2.5-2/4AN 2.5mm 24A 800V DK Beige SDS
By Weidmuller
Order Code:
ZT4991612S
Qty of 100 for
£229.00
Inc VAT (20%)
£2.29 each
£254.00
9.5% off
Quantity
Price
Discount
1 - 9999
£2.29
0%
10000 +
£2.15
6%
100
Add to basket
This product must be ordered in multiples of 100
Get it in
15-17
working days
Available
GBP
229.00
https://www.zoro.co.uk/shop/electrical-and-lighting/pin-terminals/term-feed-thru-zdu-2-5-2-4an-2-5mm-24a-800v-dk-beige-sds/p/ZT4991612S
Add to quotation
View all Pin Terminals
Description
Weidmuller TERM FEED THRU ZDU 2.5-2/4AN 2.5MM 24A 800V DK BEIGE TENSION Z-Series (P120) 1706060000
Tags:
#BulkDiscount
#ReducedPrice
Specifications
Specifications for Term Feed Thru Zdu 2.5-2/4AN 2.5mm 24A 800V DK Beige SDS
No. of Levels
1
Colour
Beige
Insulation Material
Thermoplastic
Rated Voltage
800V
Rated Current
24A
Operating Temperature
50 - 120
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome