Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Electrical & Lighting
Electrical
Wire Connectors & Terminals
Wire Terminals
Pin Terminals
Term Feed Thru Zpe 6-2/2AN 6mm 41A 800V DK Beige SDS Cla
By Weidmuller
Order Code:
ZT4990602S
Qty of 100 for
£279.00
Inc VAT (20%)
£2.79 each
£299.00
6.5% off
100
Add to basket
This product must be ordered in multiples of 100
Get it in
15-17
working days
Available
GBP
279.00
https://www.zoro.co.uk/shop/electrical-and-lighting/pin-terminals/term-feed-thru-zpe-6-2-2an-6mm-41a-800v-dk-beige-sds-cla/p/ZT4990602S
Add to quotation
View all Pin Terminals
Description
Weidmuller TERM FEED THRU ZPE 6-2/2AN 6MM 41A 800V DK BEIGE TENSION CLA Z-Series (P120) 1771380000
Tags:
#ReducedPrice
Specifications
Specifications for Term Feed Thru Zpe 6-2/2AN 6mm 41A 800V DK Beige SDS Cla
No. of Levels
1
Colour
Beige
Rated Voltage
800V
Rated Current
41A
Operating Temperature
50 - 120
Insulation Material
Thermoplastic
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome