Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Help & Support
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Electrical & Lighting
Electrical
Wire Connectors & Terminals
Wire Terminals
Pin Terminals
Term Solid Copper Pin 16mm Solid Copper Term Heavy Dty
By SWA
Order Code:
ZT5100446S
£7.99
Inc VAT (20%)
1
Add to basket
Get it in
15-17
working days
Available
GBP
7.99
https://www.zoro.co.uk/shop/electrical-and-lighting/pin-terminals/term-solid-copper-pin-16mm-solid-copper-term-heavy-dty/p/ZT5100446S
Add to quotation
View all Pin Terminals
Description
SWA TERM SOLID COPPER PIN 16MM SOLID COPPER TERM HVY DTY Solid Copper Pin 16USP
Specifications
Specifications for Term Solid Copper Pin 16mm Solid Copper Term Heavy Dty
Material
Copper
Nominal Cross Section
16
16
Surface Protection
Tinned
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome