Menu
Categories ▾
Menu
Login
Login / Register
Basket
Free Delivery
On Orders £25* And Over
Business Accounts
Quotations
Quick Order ▾
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Electrical & Lighting
Electrical
Wire Connectors & Terminals
Wire Terminals
Pin Terminals
Term Stud WFF 120/AH Threaded Connect 120mm 269A 1000V DK Be
By Weidmuller
Order Code:
ZT4991501S
£33.99
each
Inc VAT (20%)
£3,399.00 minimum order value
£36.99
8% off
Add to basket
Minimum order quantity: 100.
Get it by
Mon, 2nd Dec
In Stock
GBP
3399.00
https://www.zoro.co.uk/shop/electrical-and-lighting/pin-terminals/term-stud-wff-120-ah-threaded-connect-120mm-269a-1000v-dk-be/p/ZT4991501S
Add to quotation
View all Pin Terminals
Description
Weidmuller TERM STUD WFF 120/AH THREADED CONNECT 120MM 269A 1000V DK BE W-Series (P110) 1029500000
Tags:
#ReducedPrice
Specifications
Specifications for Term Stud WFF 120/AH Threaded Connect 120mm 269A 1000V DK Be
No. of Levels
1
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome