Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Electrical & Lighting
Electrical
Wire Connectors & Terminals
Wire Terminals
Pin Terminals
Term Stud WFF 185/AH Threaded Connect 185mm 353A 1000V DK Be
By Weidmuller
Order Code:
ZT4991413S
£46.99
each
Inc VAT (20%)
£4,699.00 minimum order value
Add to basket
Minimum order quantity: 100.
Get it in
15-17
working days
Available
GBP
4699.00
https://www.zoro.co.uk/shop/electrical-and-lighting/pin-terminals/term-stud-wff-185-ah-threaded-connect-185mm-353a-1000v-dk-be/p/ZT4991413S
Add to quotation
View all Pin Terminals
Description
Weidmuller TERM STUD WFF 185/AH THREADED CONNECT 185MM 353A 1000V DK BE W-Series (P110) 1029600000
Specifications
Specifications for Term Stud WFF 185/AH Threaded Connect 185mm 353A 1000V DK Be
No. of Levels
1
Rated Current
353A
Operating Temperature
50 - 120
Colour
Beige
Rated Voltage
1000V
Insulation Material
Thermoplastic
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome