Menu
Categories ▾
Menu
Login
Login / Register
Basket
Free Delivery
On Orders £25* And Over
Business Accounts
Quotations
Quick Order ▾
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Electrical & Lighting
Electrical
Wire Connectors & Terminals
Wire Terminals
Pin Terminals
Term Stud WFF 300/AH Threaded Connect 300mm 520A 1000V DK Be
By Weidmuller
Order Code:
ZT4991353S
£53.99
each
Inc VAT (20%)
£5,399.00 minimum order value
£55.99
3.5% off
Add to basket
Minimum order quantity: 100.
Get it by
Mon, 2nd Dec
In Stock
GBP
5399.00
https://www.zoro.co.uk/shop/electrical-and-lighting/pin-terminals/term-stud-wff-300-ah-threaded-connect-300mm-520a-1000v-dk-be/p/ZT4991353S
Add to quotation
View all Pin Terminals
Description
Weidmuller TERM STUD WFF 300/AH THREADED CONNECT 300MM 520A 1000V DK BE W-Series (P110) 1029700000
Specifications
Specifications for Term Stud WFF 300/AH Threaded Connect 300mm 520A 1000V DK Be
No. of Levels
1
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome