Menu
Categories ▾
Menu
Login
Login / Register
Basket
Free Delivery
On Orders £25* And Over
Business Accounts
Quotations
Quick Order ▾
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Electrical & Lighting
Electrical
Wire Connectors & Terminals
Wire Terminals
Pin Terminals
Term WPE 70/95 Screw Connect 95mm 8KV 1000V Grn/yel Drct Mntn
By Weidmuller
Order Code:
ZT4991416S
£34.99
each
Inc VAT (20%)
£3,499.00 minimum order value
£39.99
12.5% off
Add to basket
Minimum order quantity: 100.
Get it by
Mon, 2nd Dec
In Stock
GBP
3499.00
https://www.zoro.co.uk/shop/electrical-and-lighting/pin-terminals/term-wpe-70-95-screw-connect-95mm-8kv-1000v-grn-yel-drct-mntn/p/ZT4991416S
Add to quotation
View all Pin Terminals
Description
Weidmuller TERM WPE 70/95 SCRW CONNECT 95MM 8KV 1000V GRN/YEL DRCT MNTN W-Series (P110) 1037300000
Tags:
#ReducedPrice
Specifications
Specifications for Term WPE 70/95 Screw Connect 95mm 8KV 1000V Grn/yel Drct Mntn
No. of Levels
1
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome