Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Electrical & Lighting
Electrical
Wire Connectors & Terminals
Wire Terminals
Pin Terminals
Term Zpe 10 10mm 8KV 800V Grn/yel SDS Clamp Connect
By Weidmuller
Order Code:
ZT4990655S
Qty of 100 for
£709.00
Inc VAT (20%)
£7.09 each
100
Add to basket
This product must be ordered in multiples of 100
Get it in
15-17
working days
Available
GBP
709.00
https://www.zoro.co.uk/shop/electrical-and-lighting/pin-terminals/term-zpe-10-10mm-8kv-800v-grn-yel-sds-clamp-connect/p/ZT4990655S
Add to quotation
View all Pin Terminals
Description
Weidmuller TERM ZPE 10 10MM 8KV 800V GRN/YEL TENSION CLAMP CONNECT Z-Series (P120) 1746770000
Specifications
Specifications for Term Zpe 10 10mm 8KV 800V Grn/yel SDS Clamp Connect
No. of Levels
1
Mounting Method
DIN rail (top hat rail) 35 mm
Colour
Green/yellow
Operating Temperature
50 - 100
Insulation Material
Thermoplastic
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome