Term Zpe 2.5-2/3AN 2.5mm 800V Grn/yel SDS Clamp Connect

Order Code: ZT4991674S

Qty of 100 for
£549.00 Inc VAT (20%)
£5.49 each

This product must be ordered in multiples of 100

Description

Weidmuller TERM ZPE 2.5-2/3AN 2.5MM 800V GRN/YEL TENSION CLAMP CONNECT Z-Series (P120) 1706090000

Specifications for Term Zpe 2.5-2/3AN 2.5mm 800V Grn/yel SDS Clamp Connect
  • No. of Levels
    1
  • Mounting Method
    DIN rail (top hat rail) 35 mm
  • Operating Temperature
    50 - 100
  • Insulation Material
    Thermoplastic
  • Colour
    Green/yellow

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome