Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Electrical & Lighting
Electrical
Wire Connectors & Terminals
Wire Terminals
Pin Terminals
Terminal Ask 1/EN/KOHUE - 2500198697
By Weidmuller
Order Code:
ZT4991773S
Qty of 100 for
£999.00
Inc VAT (20%)
£9.99 each
100
Add to basket
This product must be ordered in multiples of 100
Get it in
15-17
working days
Available
GBP
999.00
https://www.zoro.co.uk/shop/electrical-and-lighting/pin-terminals/terminal-ask-1-en-kohue-2500198697/p/ZT4991773S
Add to quotation
View all Pin Terminals
Description
Weidmuller TERMINAL ASK 1/EN/KOHUE Other Terminals (P140) 456360000
Specifications
Specifications for Terminal Ask 1/EN/KOHUE - 2500198697
No. of Levels
1
Insulation Material
Urea formaldehyde
Mounting Method
DIN rail (top hat rail) 35 mm
Colour
Beige
Rated Current
19A
Rated Voltage
500V
Operating Temperature
50 - 100
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome