Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Electrical & Lighting
Electrical
Wire Connectors & Terminals
Wire Terminals
Pin Terminals
Terminal Multi Tier 2.5-2N 2.5mm 20A 500V SDS Clamp Conn
By Weidmuller
Order Code:
ZT4990831S
Qty of 100 for
£549.00
Inc VAT (20%)
£5.49 each
100
Add to basket
This product must be ordered in multiples of 100
Get it in
15-17
working days
Available
GBP
549.00
https://www.zoro.co.uk/shop/electrical-and-lighting/pin-terminals/terminal-multi-tier-2-5-2n-2-5mm-20a-500v-sds-clamp-conn/p/ZT4990831S
Add to quotation
View all Pin Terminals
Description
Weidmuller TERMINAL MULTI TIER 2.5-2N 2.5MM 20A 500V TENSION CLAMP CONN Z-Series (P120) 1782300000
Specifications
Specifications for Terminal Multi Tier 2.5-2N 2.5mm 20A 500V SDS Clamp Conn
No. of Levels
3
Operating Temperature
50 - 120
Colour
Beige
Insulation Material
Thermoplastic
Rated Current
20A
Rated Voltage
500V
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome