Menu
Categories ▾
Menu
Login
Login / Register
Basket
Free Delivery
On Orders £25* And Over
Business Accounts
Quotations
Quick Order ▾
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Electrical & Lighting
Electrical
Wire Connectors & Terminals
Wire Terminals
Pin Terminals
Terminal Pin Uninsulated Brazed Seam 1.5-2.5mm2 - S2.5-P10
By Cembre
Order Code:
ZT5066260S
Qty of 100 for
£149.00
Inc VAT (20%)
£1.49 each
Quantity
Price
Discount
1 - 9999
£1.49
0%
10000 - 19999
£1.43
4%
20000 +
£1.37
8%
100
Add to basket
This product must be ordered in multiples of 100
Get it in
15-17
working days
Available
GBP
149.00
https://www.zoro.co.uk/shop/electrical-and-lighting/pin-terminals/terminal-pin-uninsulated-brazed-seam-1-5-2-5mm2-s2-5-p10/p/ZT5066260S
Add to quotation
View all Pin Terminals
Description
Cembre TERMINAL PIN UNINSULATED BRAZED SEAM 1.5-2.5MM2 S-Type Brazed Seam S2.5-P10
Tags:
#BulkDiscount
Specifications
Specifications for Terminal Pin Uninsulated Brazed Seam 1.5-2.5mm2 - S2.5-P10
Material
Copper
Sleeve Form
Short
Surface Protection
Tinned
Nominal Cross Section
1.5 - 2.5
1.5 - 2.5
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome