Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Help & Support
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Electrical & Lighting
Electrical
Wire Connectors & Terminals
Wire Terminals
Pin Terminals
Terminal Reducing Pin 25mm Copper Braised Seem Medium Duty
By SWA
Order Code:
ZT5097682S
£3.99
Inc VAT (20%)
1
Add to basket
Get it in
15-17
working days
Available
GBP
3.99
https://www.zoro.co.uk/shop/electrical-and-lighting/pin-terminals/terminal-reducing-pin-25mm-copper-braised-seem-medium-duty/p/ZT5097682S
Add to quotation
View all Pin Terminals
Description
SWA TERMINAL REDUCING PIN 25MM COPPER BRAISED SEEM MEDIUM DUTY Flat Reducing Pin 25UP
Specifications
Specifications for Terminal Reducing Pin 25mm Copper Braised Seem Medium Duty
Material
Copper
Nominal Cross Section
25
25
Surface Protection
Tinned
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome