Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Help & Support
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Electrical & Lighting
Electrical
Wire Connectors & Terminals
Wire Terminals
Pin Terminals
Terminal Solid Copper Pin 35mm Heavy Duty
By SWA
Order Code:
ZT5100499S
£10.99
Inc VAT (20%)
1
Add to basket
Get it in
15-17
working days
Available
GBP
10.99
https://www.zoro.co.uk/shop/electrical-and-lighting/pin-terminals/terminal-solid-copper-pin-35mm-heavy-duty/p/ZT5100499S
Add to quotation
View all Pin Terminals
Description
SWA TERMINAL SOLID COPPER PIN 35MM HEAVY DUTY Solid Copper Pin 35USP
Specifications
Specifications for Terminal Solid Copper Pin 35mm Heavy Duty
Material
Copper
Surface Protection
Tinned
Nominal Cross Section
35
35
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome