Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Electrical & Lighting
Electrical
Wire Connectors & Terminals
Wire Terminals
Pin Terminals
Terminal WDU 4 Sl/en - 2500196830
By Weidmuller
Order Code:
ZT4992693S
Qty of 100 for
£269.00
Inc VAT (20%)
£2.69 each
£299.00
10% off
100
Add to basket
This product must be ordered in multiples of 100
Get it in
15-17
working days
Available
GBP
269.00
https://www.zoro.co.uk/shop/electrical-and-lighting/pin-terminals/terminal-wdu-4-sl-en-2500196830/p/ZT4992693S
Add to quotation
View all Pin Terminals
Description
Weidmuller TERMINAL WDU 4 SL/EN W-Series (P110) 9537450000
Tags:
#ReducedPrice
Specifications
Specifications for Terminal WDU 4 Sl/en - 2500196830
No. of Levels
1
Colour
Beige
Rated Current
32A
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome