Terminal WPE 16N Screw Connection 16mm 6KV 400V Green/yellow

Order Code: ZT4991170S

Qty of 100 for
£699.00 Inc VAT (20%)
£6.99 each

This product must be ordered in multiples of 100

Description

Weidmuller TERMINAL WPE 16N SCREW CONNECTION 16MM 6KV 400V GREEN/YELLOW W-Series (P110) 1019100000

Specifications for Terminal WPE 16N Screw Connection 16mm 6KV 400V Green/yellow
  • No. of Levels
    1
  • Insulation Material
    Thermoplastic
  • Mounting Method
    DIN rail (top hat rail) 35 mm
  • Operating Temperature
    50 - 120

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome