Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Electrical & Lighting
Electrical
Wire Connectors & Terminals
Wire Terminals
Pin Terminals
Terminal WPE 35N - 2500196607
By Weidmuller
Order Code:
ZT4992050S
£10.99
each
Inc VAT (20%)
£1,099.00 minimum order value
Add to basket
Minimum order quantity: 100.
Get it in
15-17
working days
Available
GBP
1099.00
https://www.zoro.co.uk/shop/electrical-and-lighting/pin-terminals/terminal-wpe-35n-2500196607/p/ZT4992050S
Add to quotation
View all Pin Terminals
Description
Weidmuller TERMINAL WPE 35N W-Series (P110) 1717740000
Specifications
Specifications for Terminal WPE 35N - 2500196607
No. of Levels
1
Colour
Green/yellow
Operating Temperature
50 - 120
Insulation Material
Thermoplastic
Mounting Method
DIN rail (top hat rail) 35 mm
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome