Twin Entry Insulated Ferrule 2 x 1.0mm Cable 8mm Pin Yellow

Order Code: ZT5093488S

Qty of 500 for
£445.00 Inc VAT (20%)
£0.89 each
QuantityPriceDiscount
1 - 249999£0.890%
250000 +£0.854.5%

This product must be ordered in multiples of 500

Description

Newlec TWIN ENTRY INSULATED FERRULE 2X1.0MM CABLE 8MM PIN YELLOW Cable Terminations & Connectors (NEW2210) NLTBFY818

Specifications for Twin Entry Insulated Ferrule 2 x 1.0mm Cable 8mm Pin Yellow
  • Material
    Copper
  • Insulation Material
    Polypropylene (PP)
  • Sleeve Length
    8mm
  • Nominal Cross Section
    1
    1
  • Colour
    Yellow
  • Surface Protection
    Tinned
  • Construction Type
    Twin cable end sleeve

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome