Menu
Categories ▾
Menu
Login
Login / Register
Basket
Free Delivery
On Orders £25* And Over
Business Accounts
Quotations
Quick Order ▾
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Electrical & Lighting
Electrical
Wire Connectors & Terminals
Wire Terminals
Pin Terminals
Twin Entry Insulated Ferrule 2 x 1.5mm Cable 12mm Pin Black
By Cembre
Order Code:
ZT5091855S
£1.44
each
Inc VAT (20%)
£1,440.00 minimum order value
Add to basket
Minimum order quantity: 1000.
Get it in
15-17
working days
Available
GBP
1440.00
https://www.zoro.co.uk/shop/electrical-and-lighting/pin-terminals/twin-entry-insulated-ferrule-2-x-1-5mm-cable-12mm-pin-black/p/ZT5091855S
Add to quotation
View all Pin Terminals
Description
Cembre TWIN ENTRY INSULATED FERRULE 2X1.5MM CABLE 12MM PIN BLACK PK.. Endsleeves PKET1512
Specifications
Specifications for Twin Entry Insulated Ferrule 2 x 1.5mm Cable 12mm Pin Black
Construction Type
Standard
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome