Twin Entry Insulated Ferrule 2 x 2.5mm Cable 8mm Pin Grey

Order Code: ZT5093250S

Qty of 250 for
£305.00 Inc VAT (20%)
£1.22 each

This product must be ordered in multiples of 250

Description

Newlec TWIN ENTRY INSULATED FERRULE 2X2.5MM CABLE 8MM PIN GREY Cable Terminations & Connectors (NEW2210) NLTBFG826

Specifications for Twin Entry Insulated Ferrule 2 x 2.5mm Cable 8mm Pin Grey
  • Material
    Copper
  • Insulation Material
    Polypropylene (PP)
  • Nominal Cross Section
    2.5
    2.5
  • Colour
    Grey
  • Surface Protection
    Tinned
  • Construction Type
    Twin cable end sleeve
  • Sleeve Length
    8mm

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome