Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Electrical & Lighting
Electrical
Wire Connectors & Terminals
Wire Terminals
Pin Terminals
Yoke Clamping Klbue 4-13.5 SC
By Weidmuller
Order Code:
ZT4992766S
Qty of 100 for
£699.00
Inc VAT (20%)
£6.99 each
100
Add to basket
This product must be ordered in multiples of 100
Get it in
15-17
working days
Available
GBP
699.00
https://www.zoro.co.uk/shop/electrical-and-lighting/pin-terminals/yoke-clamping-klbue-4-13-5-sc/p/ZT4992766S
Add to quotation
View all Pin Terminals
Description
Weidmuller YOKE CLAMPING KLBUE 4-13.5 SC Other Terminals (P140) 1712311001
Specifications
Specifications for Yoke Clamping Klbue 4-13.5 SC
Height
22mm
Operating Temperature
20 - 100
Mounting Method
Rail-/direct mounting
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome