Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Help & Support
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Electrical & Lighting
Lighting
Outdoor Lighting
PIR Lights
Bulkhead Security Light 60W Black with PIR Sensor
By Deta
Order Code:
ZT4976627S
£63.99
Inc VAT (20%)
1
Add to basket
Get it in
15-17
working days
Available
GBP
63.99
https://www.zoro.co.uk/shop/electrical-and-lighting/pir-lights/bulkhead-security-light-60w-black-with-pir-sensor/p/ZT4976627S
Add to quotation
View all PIR Lights
Description
Head Security Light 60W Black Pir
Specifications
Specifications for Bulkhead Security Light 60W Black with PIR Sensor
Housing Material
E10
Length
110mm
Width
112mm
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome