Free Delivery
On Orders £25 And Over *
Exclusions apply
Open Your Zoro
Business Account
Today!
Menu
Categories
Menu
Login / Register
Basket
Quotations
Favourites
Quick Order
Help & Support
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Electrical & Lighting
/
Lighting
/
Outdoor Lighting
/
PIR Lights
Hover to enlarge the image
Controller Security Light 2400W 12M 180 Degree White PIR IP55
By
Deta
Order Code:
ZT4980967S
MPN:
SLW2400
View all PIR Lights
Product Description
Deta CONTROLLER SECURITY LIGHT 2400W 12M 180DEG WHITE PIR IP55 PIR Lighting Controllers SLW2400
Specifications
Width
86mm
Height
64mm
Depth
119mm
Max. Duty Cycle
18min
Mounting Method
Hot dip galvanized
Optimum Mounting Height
2.5m
Scan Angle
180°
Min. Switch-on Time
5 s
Model
Portable colour
Frequency
50 - 60Hz
Max. Switching Power
2000W
Material
E10
Voltage Type
Gilt
Response Value Luminosity
20 - 1000lx
Max. Reach Sideways
12m
Surface Finish
Direct
Connection Type
Rotating current
Temperature
0 - 40°C
Max Reach Frontally
12m
£69.99
Inc VAT (20%)
1
Add to basket
Get it in
15-17
working days
Add to quotation
Add this product to a quotation to lock in the best price for 14 days. You can save, download, or manage your quote without an account, but using a Zoro account makes it easier
Learn more.
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome