Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Help & Support
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Electrical & Lighting
Electrical
Industrial Control & Automation
Programmable Logic Controllers (PLC)
PLC Accessories
Actuator Emergency Stop Illuminated IP65
By Eaton
Order Code:
ZT4977783S
£55.99
Inc VAT (20%)
1
Add to basket
Get it in
15-17
working days
Available
GBP
55.99
https://www.zoro.co.uk/shop/electrical-and-lighting/plc-accessories/actuator-emergency-stop-illuminated-ip65/p/ZT4977783S
Add to quotation
View all PLC Accessories
Description
Eaton ACTUATOR EMERGENCY STOP ILLUMINATED IP65 Control Circuit Devices & Accessories 72371
Specifications
Specifications for Actuator Emergency Stop Illuminated IP65
Hole diameter
16mm
IP Rating
IP65
Construction Type Lens
Round