Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Help & Support
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Electrical & Lighting
Electrical
Industrial Control & Automation
Programmable Logic Controllers (PLC)
PLC Accessories
Actuator Selector Switch 2 Position IP65
By Eaton
Order Code:
ZT4977683S
£23.99
Inc VAT (20%)
1
Add to basket
Get it in
15-17
working days
Available
GBP
23.99
https://www.zoro.co.uk/shop/electrical-and-lighting/plc-accessories/actuator-selector-switch-2-position-ip65/p/ZT4977683S
Add to quotation
View all PLC Accessories
Description
Eaton ACTUATOR SELECTOR SWITCH 2 POSITION IP65 Control Circuit Devices & Accessories 36600
Specifications
Specifications for Actuator Selector Switch 2 Position IP65
Hole diameter
16mm
Construction Type Lens
Square
Housing Material
Plastic
Colour
Black