Indicator Light Flush Wedge Base Filament Bulb IP65 24V Gree

Order Code: ZT4977208S

£19.99 Inc VAT (20%)


Description

Eaton INDICATOR LIGHT FLUSH WEDGE BASE FILAMENT BULB IP65 24V GREE Control Circuit Devices & Accessories 87947

Specifications for Indicator Light Flush Wedge Base Filament Bulb IP65 24V Gree
  • Hole diameter
    16mm
  • Colour
    Black
  • Construction Type Lens
    Square
  • Housing Material
    Plastic