Module Analogue Inputs 2CH 10 Bits 4-20MA Basic Kit

Order Code: ZT5002438S

£229.99 Inc VAT (20%)


Description

Schneider Electric MODULE ANALOGUE INPUTS 2CH 10 BITS 4-20MA BASIC KIT Twido/Advantys Distributed (I/O) STBACI1225K

Specifications for Module Analogue Inputs 2CH 10 Bits 4-20MA Basic Kit
  • Depth
    70mm
  • Height
    13.9mm
  • Width
    128.3mm
  • Type of Electric Connection
    Screw connection
  • Voltage Type
    DC
  • Number of Analogue Inputs
    2
  • IP Rating
    IP20