Module Analogue Inputs 8CH 15 Bits+sign Single Ended Kit - STBAVI1400K

Order Code: ZT5002404S

£559.99 Inc VAT (20%)


Description

Schneider Electric MODULE ANALOGUE INPUTS 8CH 15 BITS+SIGN SINGLE ENDED KIT Twido/Advantys Distributed (I/O) STBAVI1400K

Specifications for Module Analogue Inputs 8CH 15 Bits+sign Single Ended Kit - STBAVI1400K
  • Depth
    70mm
  • Height
    18.4mm
  • Width
    128.3mm
  • IP Rating
    IP20
  • Number of Analogue Inputs
    8
  • Voltage Type
    AC/DC
  • Type of Electric Connection
    Screw connection