Module Discrete Input 4CH Basic Kit 24VDC IP20

Order Code: ZT5002437S

£63.99 Inc VAT (20%)


Description

Schneider Electric MODULE DISCRETE INPUT 4CH BASIC KIT 24VDC IP20 Twido/Advantys Distributed (I/O) STBDDI3425K

Specifications for Module Discrete Input 4CH Basic Kit 24VDC IP20
  • Width
    125mm
  • Height
    18.4mm
  • Depth
    65.1mm
  • Type of Electric Connection
    Screw-/spring clamp connection
  • IP Rating
    IP20
  • Type of Output Voltage
    AC/DC
  • Voltage Type
    AC/DC