Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Electrical & Lighting
Electrical
Industrial Control & Automation
Programmable Logic Controllers (PLC)
PLC Displays & Touch Panels
10in Blank Panel 1U Black
By Intellinet
Order Code:
ZT1558339S
£9.99
each
Inc VAT (20%)
£769.23 minimum order value
Add to basket
Minimum order quantity: 77.
Get it by
Mon, 30th Dec
In Stock
GBP
769.23
https://www.zoro.co.uk/shop/electrical-and-lighting/plc-displays-and-touch-panels/10in-blank-panel-1u-black/p/ZT1558339S
Add to quotation
View all PLC Displays & Touch Panels
Description
10in Blank Panel 1u Black- Metal
Specifications
Specifications for 10in Blank Panel 1U Black
Type
Blank Panel
Depth
8mm
Height
44.5mm
Width
270mm
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome