Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Electrical & Lighting
Electrical
Industrial Control & Automation
Programmable Logic Controllers (PLC)
PLC Displays & Touch Panels
Cable Printer 25 Way Female Sub-d 2.5M
By Schneider Electric
Order Code:
ZT5021408S
£79.99
Inc VAT (20%)
1
Add to basket
Get it in
15-17
working days
Available
GBP
79.99
https://www.zoro.co.uk/shop/electrical-and-lighting/plc-displays-and-touch-panels/cable-printer-25-way-female-sub-d-2-5m/p/ZT5021408S
Add to quotation
View all PLC Displays & Touch Panels
Description
Schneider Electric CABLE PRINTER 25 WAY FEMALE SUB-D 2.5M HMI - XBT Magelis XBTZ926
Specifications
Specifications for Cable Printer 25 Way Female Sub-d 2.5M
Length
2.5m
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome