Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Help & Support
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Electrical & Lighting
Electrical
Industrial Control & Automation
Programmable Logic Controllers (PLC)
PLC Displays & Touch Panels
DIN Rail Top Hat Profile C Slotted 35 x 15mm 2M Length BZP
By Newlec
Order Code:
ZT5092970S
£16.99
Inc VAT (20%)
1
Add to basket
Get it in
15-17
working days
Available
GBP
16.99
https://www.zoro.co.uk/shop/electrical-and-lighting/plc-displays-and-touch-panels/din-rail-top-hat-profile-c-slotted-35-x-15mm-2m-length-bzp/p/ZT5092970S
Add to quotation
View all PLC Displays & Touch Panels
Description
Newlec DIN RAIL TOP HAT PROFILE C SLOTTED 35X15MM 2M LENGTH BZP Panel Products (NEW2540) NLRAIL3515S
Specifications
Specifications for DIN Rail Top Hat Profile C Slotted 35 x 15mm 2M Length BZP
Material
Steel
Length
2000mm
Overall Height
15mm
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome