LED Photovoltaic Display For Indoor And Outdoor Use, HxWxD 2000 X 2200 X 105mm, Window Grey

Order Code: ZT2738213S

£5,699.99 Inc VAT (20%)


Description

LED photovoltaic display for indoor and outdoor use, HxWxD 2000 x 2200 x 105 mm, window grey. Supplied = assembled. Width = 2200 mm. Height = 2000 mm. Depth = 105 mm. Colour = window grey RAL 7040. Housing material = aluminium. Product type = industrial displays for indoors. Automatic brightness regulation. Single sided for wall mounting, red, bright individual LEDs in 7 segment technology for indoor and outdoor use, digit height 180 mm, reading distance approx. 70 m. With three different display fields with LED display in red. Standard: output, daily yield, total yield, or in accordance with customer specifications in compliance with product information. Generally activated using S0 interface (other potential interfaces subject to clarification) , vertical display layout, background image integrated in accordance with customer specification (as a jpg file with at least 300 dpi) , logo in vector format (eps or ai file) , automatic brightness regulation in combination with light sensor, incl. infrared remote control. Aluminium housing, powder coated, RAL 7040 (window grey - similar to silver) , protection class IP65. Mains voltage: 230/240 VAC 10%, 50/60 Hz.

See full description
Specifications for LED Photovoltaic Display For Indoor And Outdoor Use, HxWxD 2000 X 2200 X 105mm, Window Grey
  • Colour
    Window Grey
  • Product Type
    Industrial Displays for Indoors
  • Supplied
    Assembled
  • Depth
    105mm
  • Housing Material
    Aluminium
  • Overall Height
    2000mm
  • Width
    2200mm